Zoro Homepage

Rain Jacket, PVC/Polyester, Yellow, S

  • Mfr # 70129_310-S

  • Zoro # G5134963


product price: $55.89
/ea

Key Features

Color
Yellow
Material
Polyester
Closure Type
snaps
Fabric Weight
14 oz
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70129_310-S
Zoro #
G5134963
UPC #
-
Country of Origin
China

Dimensions

Size
S
Length
30 in
Thickness
0.35 mm
Fits Chest Size
36 in
Maximum Chest Size
36 in

Details

Item
Rain Jacket
Color
Yellow
Material
Polyester
Closure Type
snaps
Fabric Weight
14 oz
Gender
Men's
Rainwear ANSI Class
Unrated
Number of Outside Pockets
2
Seam Style
Microwelded, Sewn
Rainwear Features
Chemical Resistant, Cold Weather, Wind Resistant
Resists
Oil
Standards
EN 343-2003
Hood Style
Attached
Number of Inside Pockets
0
Liner Material
PVC Coated Knitted Polyester
High-Visibility
No
Features
Hood with Draw Cord Adjustment, Storm Flap
Coating Material
PVC
Cuff Style
Adjustable
Insulated for Cold Conditions
No
ANSI Class
Not Rated
Garment Type
Rain Jacket
ANSI Type
Unrated
Style
Rain Jacket
Series
70129
Wind-Resistant
Yes
Lining Material
PVC Coated Knitted Polyester
Includes Lining
Yes
Includes Hood
Yes
Back Stripe Pattern
None
Hood Features
Draw Cord Adjustment
Includes Removable Liner
No

Description

Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size S, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Yellow, Front Closure Type Snap, Gender Men's, Material Polyester, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Attached, Length 30 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 36 in, Lining Material PVC Coated Knitted Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.