Zoro Homepage

Rain Jacket with Hood, Green, 2XL

  • Mfr # 70300_490-2XL

  • Zoro # G2794224


product price: $135.00
/ea
Free Shipping & Returns

Key Features

Color
Green
Material
PVC
Closure Type
hook-and-loop
Gender
Men's
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70300_490-2XL
Zoro #
G2794224
UPC #
094716637001
Country of Origin
China

Dimensions

Size
2XL
Fits Chest Size
52 in to 54 in
Thickness
0.45 mm
Maximum Chest Size
54 in

Description

Rain Jacket with Hood, Garment Type Rain Jacket, Style Rain Jacket, Size 2XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Green, Front Closure Type Hook-and-Loop, Gender Men's, Material PVC, High-Visibility No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Attached, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 54 in, Lining Material Cotton, Features Chemical Resistant, Cold Weather, Cuff Style Open, Thickness 0.45 mm

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.