Rain Jacket with Hood, Green, 3XL, Material: PVC

  • Mfr # 70300_490-3XL

  • Zoro # G4405843


product price: $135.00
/ea
Free Shipping & Returns

Key Features

Size
3XL
Color
Green
Material
PVC
Closure Type
hook-and-loop
Fabric Weight
15.87 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70300_490-3XL
Zoro #
G4405843
UPC #
094722274771
Country of Origin
China

Dimensions

Size
3XL
Length
50 in
Thickness
0.45 mm
Fits Chest Size
50 in to 52 in
Maximum Chest Size
52 in

Details

Item
Rain Jacket with Hood
Color
Green
Material
PVC
Closure Type
hook-and-loop
Fabric Weight
15.87 oz
Gender
Men's
Number of Outside Pockets
2
Number of Inside Pockets
0
Rainwear Features
Chemical Resistant, Cold Weather
Includes
Raglan Sleeves
Resists
Abrasions, Acids, Flames, Oils
Liner Material
Cotton
Seam Style
Microwelded
Features
Chemical Resistant, Cold Weather
Includes Hood
Yes
Lining Material
Cotton
Back Stripe Pattern
None
Garment Type
Rain Jacket
Cuff Style
Open
Hood Style
Attached
High-Visibility
No
Includes Lining
Yes
Includes Removable Liner
No
Style
Rain Jacket

Description

Rain Jacket with Hood, Garment Type Rain Jacket, Style Rain Jacket, Size 3XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Green, Front Closure Type Hook-and-Loop, Gender Men's, Material PVC, High-Visibility No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Attached, Length 50 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 52 in, Lining Material Cotton, Features Chemical Resistant, Cold Weather, Cuff Style Open

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.