Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rain Jacket with Hood, Navy, 2XL

  • Mfr # 70317_590-2XL

  • Zoro # G3842151


product price: $78.89
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
Polyester/Polyurethane
Closure Type
Zipper, Snaps
Fabric Weight
7 oz
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70317_590-2XL
Zoro #
G3842151
UPC #
094715455149
Country of Origin
China

Dimensions

Size
2XL
Length
33 3/4 in
Fits Chest Size
52 in to 54 in
Thickness
0.16 mm
Maximum Chest Size
48 1/2 in

Details

Item
Rain Jacket with Hood
Color
Navy
Material
Polyester/Polyurethane
Closure Type
Zipper, Snaps
Fabric Weight
7 oz
Gender
Men's
Rainwear ANSI Class
Unrated
Number of Outside Pockets
0
Rainwear Features
Wind Resistant
Standards
EN 343-2003
Seam Style
Microwelded
Hood Style
Attached
Number of Inside Pockets
0
Resists
Wind
Liner Material
Polyester
Includes
Raglan Sleeves, Elastic on Wrists
High-Visibility
No
Features
Front Zip with Snap Storm Flap, MicroWeld Seam Construction
Breathable Fabric
Yes
Back Stripe Pattern
None
Wrist Closure
Elastic
Garment Type
Rain Jacket
Cuff Style
Elastic
Wind-Resistant
Yes
Style
Rain Jacket
Front Stripe Pattern
None
Lining Material
Polyester
ANSI Class
Not Rated
Includes Hood
Yes
Coating Material
Polyurethane
Hood Features
Elastic
Includes Lining
Yes
Insulated for Cold Conditions
No
Includes Removable Liner
No
ANSI Type
Unrated
Series
70317

Description

Rain Jacket with Hood, Garment Type Rain Jacket, Style Rain Jacket, Size 2XL, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Navy, Front Closure Type Zipper with Storm Flap, Gender Men's, Material Polyester/Polyurethane, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Attached, Length 33 3/4 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 48 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.