Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rain Jacket with Hood, Navy, 4XL

  • Mfr # 70317_590-4XL

  • Zoro # G3842176


product price: $78.89
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
Polyester/Polyurethane
Closure Type
Zipper, Snaps
Fabric Weight
7 oz
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70317_590-4XL
Zoro #
G3842176
UPC #
094715455163
Country of Origin
China

Dimensions

Size
4XL
Length
35 1/2 in
Thickness
0.16 mm
Fits Chest Size
58 in to 60 in
Maximum Chest Size
55 in

Details

Item
Rain Jacket with Hood
Color
Navy
Material
Polyester/Polyurethane
Closure Type
Zipper, Snaps
Fabric Weight
7 oz
Gender
Men's
Rainwear ANSI Class
Unrated
Number of Outside Pockets
0
Number of Inside Pockets
0
Seam Style
Microwelded
Standards
EN 343-2003
Liner Material
Polyester
Rainwear Features
Wind Resistant
Hood Style
Attached
Resists
Wind
Includes
Raglan Sleeves, Elastic on Wrists
High-Visibility
No
Features
Front Zip with Snap Storm Flap, MicroWeld Seam Construction
Garment Type
Rain Jacket
ANSI Class
Not Rated
Includes Lining
Yes
Coating Material
Polyurethane
Wrist Closure
Elastic
Style
Rain Jacket
Series
70317
Back Stripe Pattern
None
Front Stripe Pattern
None
Lining Material
Polyester
Cuff Style
Elastic
ANSI Type
Unrated
Includes Hood
Yes
Includes Removable Liner
No
Hood Features
Elastic
Breathable Fabric
Yes
Insulated for Cold Conditions
No
Wind-Resistant
Yes

Description

Rain Jacket with Hood, Garment Type Rain Jacket, Style Rain Jacket, Size 4XL, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Navy, Front Closure Type Zipper with Storm Flap, Gender Men's, Material Polyester/Polyurethane, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Attached, Length 35 1/2 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 55 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.