Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rain Jacket with Hood, Navy, L

  • Mfr # 70317_590-L

  • Zoro # G3842133


product price: $78.89
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
Polyester/Polyurethane
Closure Type
Zipper, Snaps
Fabric Weight
7 oz
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70317_590-L
Zoro #
G3842133
UPC #
828252178120
Country of Origin
China

Dimensions

Size
L
Length
32 1/4 in
Fits Chest Size
42 in to 44 in
Thickness
0.16 mm
Maximum Chest Size
42 1/2 in

Details

Item
Rain Jacket with Hood
Color
Navy
Material
Polyester/Polyurethane
Closure Type
Zipper, Snaps
Fabric Weight
7 oz
Gender
Men's
Rainwear ANSI Class
Unrated
Number of Outside Pockets
0
Resists
Wind
Hood Style
Attached
Seam Style
Microwelded
Rainwear Features
Wind Resistant
Number of Inside Pockets
0
Includes
Raglan Sleeves, Elastic on Wrists
Liner Material
Polyester
Standards
EN 343-2003
High-Visibility
No
Features
Front Zip with Snap Storm Flap, MicroWeld Seam Construction
ANSI Type
Unrated
Garment Type
Rain Jacket
Coating Material
Polyurethane
Style
Rain Jacket
Insulated for Cold Conditions
No
Includes Removable Liner
No
Cuff Style
Elastic
Wrist Closure
Elastic
Series
70317
Breathable Fabric
Yes
Front Stripe Pattern
None
Hood Features
Elastic
Includes Lining
Yes
Includes Hood
Yes
Lining Material
Polyester
Wind-Resistant
Yes
Back Stripe Pattern
None
ANSI Class
Not Rated

Description

Rain Jacket with Hood, Garment Type Rain Jacket, Style Rain Jacket, Size L, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Navy, Front Closure Type Zipper with Storm Flap, Gender Men's, Material Polyester/Polyurethane, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Attached, Length 32 1/4 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 42 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.