Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70300_310-L
Zoro #
G3126767
UPC #
094716308963
Country of Origin
Multiple
Dimensions
Size
L
Fits Chest Size
42" to 44"
Thickness
0.45mm
Details
Item
Rain Jacket with Hood
Color
Yellow
Material
PVC
Gender
Men's
Liner Material
Cotton
Includes
Raglan Sleeves
Number of Inside Pockets
0
Closure Type
hook-and-loop
Seam Style
Microwelded
Number of Outside Pockets
2
Resists
Abrasions, Acids, Flames, Oils
Rainwear Features
Chemical Resistant, Cold Weather
Description
Rain Jacket with Hood, Size L, Gender Men's, Material PVC, Thickness 0.45mm
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.