Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70448_990-2XL
Zoro #
G4916676
UPC #
094722270155
Country of Origin
China
Dimensions
Size
2XL
Fits Waist Size
43 to 44"
Thickness
0.24mm
Details
Item
Rain Pants
Color
Black
Material
Polyurethane
Fabric Weight
8.5 oz
Inseam
34 to 35"
Seam Style
Welded
Gender
Men's
Number of Pockets
0
Resists
water
Standards
ASTM F1671
Closure Type
Drawstring, Elastic Waistband
Includes
13" Leg Zipper, Snap Cuffs, Reinforced Knees/Crotch
High-Visibility
No
Description
Rain Pants, Material Polyurethane, Gender Men's, Inseam 34 to 35 In., High-Visibility No, Fabric Weight 8.5 oz, Thickness 0.24mm, Standards ASTM F1671, Includes 13 In. Leg Zipper, Snap Cuffs, Reinforced Knees/Crotch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.