Rain Pants, Knitted Polyester with Polyurethane Coating, 32 in Inseam, Size M
- Mfr # 70448_771-M
- Zoro # G9596326
product price:Â
$
54.59
/ea
Key Features
Material
Knitted Polyester with Polyurethane Coating
Fabric Weight
230 g
Inseam
32 in
Seam Style
Microwelded
Gender
Men's
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70448_771-M
- Zoro #
- G9596326
- UPC #
- -
- Country of Origin
- China
- Item
- Rain Pants
- Material
- Knitted Polyester with Polyurethane Coating
- Fabric Weight
- 230 g
- Inseam
- 32 in
- Seam Style
- Microwelded
- Gender
- Men's
- Standards
- ASTM F1671
- Resists
- Blood Borne Pathogens, Chemicals
- High-Visibility
- No
Dimensions
- Size
- M
- Fits Waist Size
- 33 to 34 in
- Thickness
- 24 mm
- Size (Max. Waist x Inseam)
- M 32 in )
Description
Rain Pants, Material Knitted Polyester with Polyurethane Coating, Gender Men's, Size M, Inseam 32 in, High-Visibility No, Fabric Weight 230 g, Thickness 24 mm, Standards ASTM F1671
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.