Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rain Pants, Polyester/PVC, 35 in Inseam, Elastic Closure, Green, Size 2XL

  • Mfr # 70429_480-2XL

  • Zoro # G5179483


product price: $53.29
/ea

Key Features

Color
Green
Material
Polyester/PVC
Fabric Weight
14.1 oz
Inseam
35 in
Seam Style
Microwelded, Sewn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70429_480-2XL
Zoro #
G5179483
UPC #
094725350762
Country of Origin
China

Dimensions

Size
2XL
Fits Waist Size
42 in to 44 in
Thickness
35 mil
Maximum Waist Size
44 in
Length
2.1

Details

Item
Rain Pants
Color
Green
Material
Polyester/PVC
Fabric Weight
14.1 oz
Inseam
35 in
Seam Style
Microwelded, Sewn
ANSI Class
Not Rated
Gender
Men's
Number of Pockets
0
Waist Closure
Elastic
Lining Material
Polyester, PVC
Closure Type
Snaps, Drawcord
Resists
Mildew, Oil
High-Visibility
No
Pass Through Pockets
No
Reflective Stripe Border Type
None
Breathable Fabric
No
Includes Lining
Yes
Will Fit Over Boots
Yes
Series
70429
Fly Closure Type
None
Ankle Type
Snap
Style
Rain Pants
Coating Material
PVC
ANSI Type
Unrated
Features
Push Button Adjustment, Waterproof Fabric and Construction
Number of Outside Pockets
0
Insulated for Cold Conditions
No
Standards
EN 343 3, 1
Number of Inside Pockets
0

Description

Rain Pants, Material Polyester/PVC, Gender Men's, Size 2XL, Color Green, Inseam 35 in, Maximum Waist Size 44 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, PVC, Ankle Type Snap, Fabric Weight 14.1 oz, Thickness 35 mil, Style Rain Pants, Fly Closure Type None, Insulated for Cold Conditions No, Waist Closure Elastic, Reflective Stripe Border Type None, Standards EN 343 3, 1, Will Fit Over Boots Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.