Raincoat with Attached Hood, Yellow, S (Discontinued)
- Mfr # 70306_310-S
- Zoro # G4916764
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70306_310-S
Zoro #
G4916764
UPC #
094722321277
Country of Origin
China
Dimensions
Size
S
Fits Chest Size
34 in to 36 in
Thickness
0.35 mm
Maximum Chest Size
36 in
Garment Length
Shin Length Rain Coat
Description
Rain Coat with Attached Hood, Garment Type Rain Coat, Style Rain Coat, Size S, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Yellow, Front Closure Type Zipper with Storm Flap, Gender Men's, Material PVC, High-Visibility No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Attached, Length Type Calf, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 36 in, Lining Material Polyester, Features Wind Resistant, Standards ASTM F 1671, EN 343, Cuff Style Open
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.