Shop HELLY HANSEN

Rainwear

  • Mfr # 70282_990-L
  • Zoro # G724891653

product price: 
$
96.79
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Features
Adjustable Hem, Extended Back, ID Card Loop, Neoprene Cuffs, Packable Hood, Stretch Fabric, Waterproof Fabric
Length
31 1/2 in
Includes Removable Liner
No
Style
Rain Jacket
Front Stripe Pattern
None
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
70282_990-L
Zoro #
G724891653
UPC #
7040055866926
Country of Origin
Viet Nam
Item
Rain Jacket
Features
Adjustable Hem, Extended Back, ID Card Loop, Neoprene Cuffs, Packable Hood, Stretch Fabric, Waterproof Fabric
Includes Removable Liner
No
Style
Rain Jacket
Front Stripe Pattern
None
Insulated for Cold Conditions
No
Series
70282
Fabric Weight
240 g
Number of Outside Pockets
3
Cuff Style
Open
ANSI Type
Unrated
Front Closure Type
Zipper with Storm Flap
Pocket Locations
Chest, Hand, Inside
Garment Type
Rain Jacket
Hood Style
Packable Hood in Collar
Color
Black
Material
Polyester, Polyurethane
Number of Inside Pockets
1
Hood Features
Packable Hood With Draw Cord Adjustment At Front
Lining Material
100% Polyester Knit
Coating Material
Polyurethane
Resists
Water
ANSI Class
Not Rated
Includes Lining
Yes
Includes
Hand Pockets, ID Card Loop, Inner Pocket
Gender
Men's
Shell Material
Polyester, Polyurethane
Wire Color
Black
Container Type
Rain Jacket
Sensor Body Style
Rain Jacket
Traction Material
Polyester, Polyurethane

Dimensions

Length
31 1/2 in
Maximum Chest Size
42 1/2 in
Size-Body Type
Regular
Size
L
Fits Chest Size
Adjustable Hem, Extended Back, ID Card Loop, Neoprene Cuffs, Packable Hood, Stretch Fabric, Waterproof Fabric
Bottle Size
L
Size - Alpha
L
Container Size
L

Description

Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size L, Number of Inside Pockets 1, Number of Outside Pockets 3, Color Black, Front Closure Type Zipper with Storm Flap, Gender Men's, Material Polyester, Polyurethane, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Packable Hood in Collar, Length 31 1/2 in, Length Type Waist, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 42 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.