This item is Discontinued.

Helm Helm 4 in. Round Billet Aluminum Trailer Hitch Cover - 44 Mag Revolver HMC-TH-44MAG-B-4

This item is Discontinued.

Helm

Helm 4 in. Round Billet Aluminum Trailer Hitch Cover - 44 Mag Revolver (Discontinued)

Mfr # HMC-TH-44MAG-B-4
Zoro # G103991998
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HMC-TH-44MAG-B-4
Zoro #
G103991998
UPC #
-
Country of Origin
China

Description

Our Trailer Hitch Cover is CNC Machined from 6061 T6 aircraft grade aluminum. The cover is then anodized and machine engraved. The trailer hitch cover comes attached to a black powder coated steel receiver plug, with hitch pin and clip. This Creates a designs and logos silver and white lettering.

Features
  • Billet Aluminum Trailer Hitch Cover - 44 Mag Revolver
  • Handmade Item
  • Made in USA
Specifications
  • Size: 4"
  • Thickness: 3/8"
  • Shape: Round
  • Material: Billet Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.