This item is Discontinued.

Helm Helm 4 x 6 in. Billet Aluminum Trailer Hitch Cover - Large Mouth Bass HMC-TH-LRGMOBAS-B-4x6

This item is Discontinued.

Helm

Helm 4 x 6 in. Billet Aluminum Trailer Hitch Cover - Large Mouth Bass (Discontinued)

Mfr # HMC-TH-LRGMOBAS-B-4x6
Zoro # G104132871
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HMC-TH-LRGMOBAS-B-4x6
Zoro #
G104132871
UPC #
-
Country of Origin
China

Description

Our Trailer Hitch Cover is CNC Machined from thick 6061 T6 aircraft grade aluminum. The cover is then anodized and laser engraved. The trailer hitch cover comes attached to a black powder coated steel receiver plug, with hitch pin and clip. This Creates a designs and logos silver and white lettering.

Features
  • Billet Aluminum Trailer Hitch Cover - Large Mouth Bass
  • Handmade Item
  • Made in USA
Specifications
  • Size: 4 x 6"
  • Thickness: 3/8"
  • Material: Billet Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.