This item is Discontinued.

Helm Helm U.S. Coast Guard RFID Protected Aluminum Wallet & Credit Card Holder; Black BV-WA-COSTGRD-B

This item is Discontinued.

Helm

Helm U.S. Coast Guard RFID Protected Aluminum Wallet & Credit Card Holder; Black (Discontinued)

Mfr # BV-WA-COSTGRD-B
Zoro # G403875936
Country of Origin China
Category Accessories
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BV-WA-COSTGRD-B
Zoro #
G403875936
UPC #
-
Country of Origin
China

Description

The Billet Aluminum Front Pocket Wallet & Credit Card Holder with RFID Protection has been minimally machined from two pieces of solid 6061 T6 aircraft grade aluminum. Carry only what you need, with its size easily adjustable to up to twelve cards for traveling or networking events. Comes with a removable money clip, money organizer & pusher card for your currency and four extra O-rings. This wallet & credit card holder is anodized then laser engraved. The lightweight construction of this wallet lends itself to utter comfort. The slim front pocket profile helps alleviate lower back pain, while the tough construction keeps your information secure by blocking RFID Devices used to wirelessly steal your identity or credit card information.

Features
  • U. S. Coast Guard RFID Protected Aluminum Wallet & Credit Card Holder
  • Wallet will never wear out
Specifications
  • Color: Black
  • Material: Aluminum
  • Dimension: 2 3/8" x 3 1/2" x 1/4"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.