Zoro Homepage

Balances the power between Lithium Power Cells Max 5.5 Amp Active Power Balancer

  • Mfr # HELTEC4S5S6S5A

  • Zoro # G516468124


product price: $69.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HELTEC4S5S6S5A
Zoro #
G516468124
UPC #
810130954544
Country of Origin
China

Description

Active balancer uses capacitive energy storage components to actively transfer the electrical energy of high-energy cells to low-energy cells, achieving dynamic redistribution of energy between cells, solving the problem of voltage/capacity imbalance of individual cells in lithium battery packs, and improving the overall performance and lifespan of the battery pack.* Applicable Battery Type: NCM/LFP/LTO* Working Range of Single Voltage: NCM/LFP: 3.0V-4.2V ; LTO: 1.8V-3.0V* Voltage Equalization Accuracy: 5mv typical* Balanced Mode: The whole group of battery participate in the active equalization of energy transfer simultaneously* Equalizing Current: 0.08V differential voltage generates 1A balance current. The bigger the differential voltage, the bigger the balance current. The maximum allowable balance current is 5.5A* Static Working Current: 8ma* Wordking Environment Temperature: -10 Degrees C to 60 degrees CDimensions 69 x 69 x 16 mmExternal Power: No need for external power supply, relying on the internal energy transfer of the battery to achieve the whole group balance* Will work with Cells such as the:TBH35AHBATTERY34-66160-45Batteries not

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.