Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CE Ducted Fume Hood, 30W x 24D x 45H

  • Mfr # 13041

  • Zoro # G3370501


product price: $6,696.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Includes
Vapor Proof Light
Overall Width
30 in
Voltage
115V AC
Color
White
For Use With
Instructional Laboratories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13041
Zoro #
G3370501
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
30 in
Overall Depth
24 in
Height
45 in
Diameter
4 in
Depth
24 in
Width
30 in
Overall Height
4 1/4 ft
Inside Height
35"
Opening Size
22"
Inside Width
23.5"
Interior Width
19 in
Outlet Outside Diameter
4 in
Sash Opening Height
23 in
Interior Height
27 in
Interior Depth
23 1/2 in

Details

Item
CE Ducted Fume Hood
Includes
Vapor Proof Light
Voltage
115V AC
Color
White
For Use With
Instructional Laboratories
Agency Compliance
ANSI Z9.5-2012,ASTM E84-2001, ASHRAE 110-1995, CAN/CSA C22.2, ISO 9001:2008, NFPA 45-2000, OSHA Federal Register 29 CFR Part 1910, SEFA 1-2003, UL 1805
Hz
60
Mount
Benchtop
Type
Vapor Proof
Air Flow
By-Pass
Comes With
Vapor Proof Light
Phase
Single
Finish
Gel Coat Resin
Standards
UL 1805
Assembly
Fully Assembled
Lighting Type
Vapor Proof
Housing Material
Resin
Frequency
60 Hz
Face Velocity with Sash Fully Open
50 fpm
Product Type
Laboratory Hood
Industry Application
Education, Laboratories, Pharmaceutical
Includes Base
No
Includes Work Surface
No
Blower Required
Blower Required
Includes Blower
No
Housing Finish
Gel Coated
Includes Air Flow Monitor
No
Sash Movement Direction
Vertical

Description

CE Ducted Fume Hood, Vapor Proof, Benchtop Mount, Air Flow By-Pass, Voltage 115V AC, 60 Hz, Single Phase, Height 45 in, Width 30 in, Depth 24 in, Diameter 4 in, Gel Coat Resin Finish, White, Includes Vapor Proof Light, Agency Compliance ANSI Z9.5-2012,ASTM E84-2001, ASHRAE 110-1995, CAN/CSA C22.2, ISO 9001:2008, NFPA 45-2000, OSHA Federal Register 29 CFR Part 1910, SEFA 1-2003, UL 1805, For Use With Instructional Laboratories, Comes With Vapor Proof Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.