Zoro Homepage

CE Ducted Fume Hood w/Expl Light, 30 In.

  • Mfr # 13043

  • Zoro # G3370440


product price: $7,426.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Includes
Explosion Proof Light
Overall Width
30 in
Voltage
115/230V AC
Color
White
For Use With
Instructional Laboratories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13043
Zoro #
G3370440
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
30 in
Overall Depth
24 in
Width
30 in
Diameter
6 in
Height
45 in
Depth
24 in
Inside Width
23.5"
Overall Height
4 1/4 ft
Inside Height
35"
Opening Size
22"
Interior Width
19 in
Interior Depth
23 1/2 in
Interior Height
27 in
Outlet Outside Diameter
4 in
Sash Opening Height
23 in

Details

Item
CE Ducted Fume Hood
Includes
Explosion Proof Light
Voltage
115/230V AC
Color
White
For Use With
Instructional Laboratories
Comes With
Explosion Proof Light
Agency Compliance
ANSI Z9.5-2012,ASTM E84-2001, ASHRAE 110-1995, CAN/CSA C22.2, ISO 9001:2008, NFPA 45-2000, OSHA Federal Register 29 CFR Part 1910, SEFA 1-2003, UL 1805
Hz
60
Air Flow
By-Pass
Type
Explosion Proof
Phase
Single
Finish
Gel Coat Resin
Mount
Benchtop
Assembly
Fully Assembled
Standards
UL 1805
Includes Base
No
Housing Material
Resin
Sash Movement Direction
Vertical
Face Velocity with Sash Fully Open
50 fpm
Frequency
50/60 Hz
Industry Application
Education, Laboratories, Pharmaceutical
Housing Finish
Gel Coated
Blower Required
Blower Required
Product Type
Laboratory Hood
Lighting Type
Explosion Proof Light
Includes Blower
No
Includes Work Surface
No
Includes Air Flow Monitor
No

Description

CE Ducted Fume Hood, Explosion Proof, Benchtop Mount, Air Flow By-Pass, Voltage 115/230V AC, 60 Hz, Single Phase, Height 45 in, Width 30 in, Depth 24 in, Diameter 6 in, Gel Coat Resin Finish, White, Includes Explosion Proof Light, Agency Compliance ANSI Z9.5-2012,ASTM E84-2001, ASHRAE 110-1995, CAN/CSA C22.2, ISO 9001:2008, NFPA 45-2000, OSHA Federal Register 29 CFR Part 1910, SEFA 1-2003, UL 1805, For Use With Instructional Laboratories, Comes With Explosion Proof Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.