Zoro Homepage

CE Ducted Fume Hood with Blower, 48 In.

  • Mfr # 14842

  • Zoro # G3370459


product price: $11,984.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Includes
Internal Blower, Vapor Proof Light
Overall Width
4 ft
Voltage
115V AC
Color
Silver/Beige
For Use With
Instructional Laboratories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14842
Zoro #
G3370459
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 ft
Overall Depth
24 in
Depth
24 in
Height
45 in
Diameter
8 in
Width
48 in
Inside Height
35"
Overall Height
45 in
Opening Size
22"
Inside Width
40.5"

Description

CE Ducted Fume Hood, Vapor Proof, Benchtop Mount, Number of Speeds 1, Air Flow 327 CFM @ 0.06 in SP, Voltage 115V AC, 60 Hz, Single Phase, Height 45 in, Width 48 in, Depth 24 in, Diameter 8 in, Gel Coat Resin Finish, Silver/Beige, Includes Internal Blower, Vapor Proof Light, Agency Compliance ANSI Z9.5-2012,ASTM E84-2001, ASHRAE 110-1995, CAN/CSA C22.2, ISO 9001:2008, NFPA 45-2000, OSHA Federal Register 29 CFR Part 1910, SEFA 1-2003, UL 1805, For Use With Instructional Laboratories

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.