Zoro Homepage

CE Ducted Fume Hood, with Light, 48 In.

  • Mfr # 14843

  • Zoro # G3370425


product price: $9,720.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Includes
Explosion Proof Light
Overall Width
4 ft
Voltage
115/230V AC
Color
White
For Use With
Instructional Laboratories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14843
Zoro #
G3370425
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 ft
Overall Depth
24 in
Diameter
8 in
Depth
24 in
Height
45 in
Width
48 in
Overall Height
4 1/4 ft
Inside Width
40.5"
Opening Size
22"
Inside Height
35"
Interior Depth
40 1/2 in
Outlet Outside Diameter
8 in
Interior Height
27 in
Interior Width
19 in
Sash Opening Height
23 in

Description

CE Ducted Fume Hood, Explosion Proof, Benchtop Mount, Air Flow By-Pass, Voltage 115/230V AC, 60 Hz, Single Phase, Height 45 in, Width 48 in, Depth 24 in, Diameter 8 in, Gel Coat Resin Finish, White, Includes Explosion Proof Light, Agency Compliance ANSI Z9.5-2012,ASTM E84-2001, ASHRAE 110-1995, CAN/CSA C22.2, ISO 9001:2008, NFPA 45-2000, OSHA Federal Register 29 CFR Part 1910, SEFA 1-2003, UL 1805, For Use With Instructional Laboratories, Comes With Explosion Proof Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.