Zoro Homepage

Dished Work Surface, Epoxy Resin, 1-1/4x30

  • Mfr # 20615

  • Zoro # G3337297


product price: $6,376.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Type
LE/SE
Overall Width
30 in
Overall Length
6 ft
For Use With
72 in W LE/SE Fume Hoods
Height
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20615
Zoro #
G3337297
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
30 in
Overall Length
6 ft
Height
1 1/4 in
Width
72 in
Depth
30"
Thickness
1 1/4 in

Details

Item
Dished Work Surface
Type
LE/SE
For Use With
72 in W LE/SE Fume Hoods
Features
Abrasion Resistant, Chemical Resistant, Heat Resistant, Dished Surface to Contain Spills
Material
Epoxy Resin
Includes
Dished 3/8" To Contain Spillage
Product Type
Fume Hood Work Surface
Compatible Product Type
LE/SE Fume Hoods

Description

Dished Work Surface, LE/SE, Height 1 1/4 in, Width 72 in, For Use With 72 in W LE/SE Fume Hoods

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.