Zoro Homepage

Ducted Hood, Canopy, 48W x 30D x 18H

  • Mfr # 13040

  • Zoro # G3337315


product price: $2,471.99
/ea
Item requires special delivery charges. A $199.00 per item surcharge will be applied.

Key Features

Includes
Vapor Proof Light
Overall Width
4 ft
Voltage
115V AC
Color
White
For Use With
Hot Plates, Portable Equipment, Water Baths
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13040
Zoro #
G3337315
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 ft
Overall Depth
30 in
Diameter
8 in
Height
18 in
Width
48 in
Depth
30 in
Length
48 in
Overall Height
18 in
Outlet Outside Diameter
8 in

Description

Ducted Hood, Wall Canopy, Wall Mount, Voltage 115V AC, Height 18 in, Width 48 in, Depth 30 in, Length 48 in, Diameter 8 in, Gel Coat Resin Finish, White, Includes Vapor Proof Light, Agency Compliance ANSI Z9.5-2012,ASTM E84-2001, ASHRAE 110-1995, CAN/CSA C22.2, ISO 9001:2008, NFPA 45-2000, OSHA Federal Register 29 CFR Part 1910, SEFA 1-2003, UL 3101, For Use With Hot Plates, Portable Equipment, Water Baths

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.