Zoro Homepage

Ducted Hood, Canopy, 72W x 30D x 18H

  • Mfr # 13060

  • Zoro # G2356046


product price: $3,711.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Includes
Vapor Proof Light
Overall Width
6 ft
Voltage
115V AC
Color
White
For Use With
Hot Plates, Portable Equipment, Water Baths
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13060
Zoro #
G2356046
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
6 ft
Overall Depth
30 in
Height
18 in
Diameter
10 in
Width
72 in
Depth
30 in
Length
72 ft
Overall Height
18 in
Outlet Outside Diameter
10 in

Description

Ducted Hood, Wall Canopy, Wall Mount, Voltage 115V AC, Height 18 in, Width 72 in, Depth 30 in, Length 72 ft, Diameter 10 in, Gel Coat Resin Finish, White, Includes Vapor Proof Light, Agency Compliance ANSI Z9.5-2012,ASTM E84-2001, ASHRAE 110-1995, CAN/CSA C22.2, ISO 9001:2008, NFPA 45-2000, OSHA Federal Register 29 CFR Part 1910, SEFA 1-2003, UL 3101, For Use With Hot Plates, Portable Equipment, Water Baths

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.