Ducted Hood, Island Canopy, 36Wx24Dx18H
Mfr # 23030
Zoro # G3716286
product price: $2,293.99
/ea
Free Shipping & Returns
Key Features
Includes
Vapor Proof Light
Overall Width
36 in
Voltage
115V AC
Color
White
For Use With
Hot Plates, Portable Equipment, Water Baths
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23030
Zoro #
G3716286
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Depth
24 in
Depth
24 in
Width
36 in
Diameter
6 in
Length
36 in
Height
18 in
Overall Height
18 in
Outlet Outside Diameter
6 in
Description
Ducted Hood, Island Canopy, Ceiling Mount, Voltage 115V AC, Height 18 in, Width 36 in, Depth 24 in, Length 36 in, Diameter 6 in, Gel Coat Resin Finish, White, Includes Vapor Proof Light, Agency Compliance ANSI Z9.5-2012,ASTM E84-2001, ASHRAE 110-1995, CAN/CSA C22.2, ISO 9001:2008, NFPA 45-2000, OSHA Federal Register 29 CFR Part 1910, SEFA 1-2003, UL 3101, For Use With Hot Plates, Portable Equipment, Water Baths
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.