Ducted Hood, Island Canopy, 96Wx30Dx18H
Mfr # 23080
Zoro # G2356070
product price: $5,226.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Key Features
Includes
Vapor Proof Light
Overall Width
8 ft
Voltage
115V AC
Color
White
For Use With
Hot Plates, Portable Equipment, Water Baths
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23080
Zoro #
G2356070
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
8 ft
Overall Depth
30 in
Width
96 in
Length
96 in
Height
18 in
Diameter
(2) 10 in
Depth
30 in
Overall Height
18 in
Outlet Outside Diameter
10 in
Description
Ducted Hood, Island Canopy, Ceiling Mount, Voltage 115V AC, Height 18 in, Width 96 in, Depth 30 in, Length 96 in, Diameter (2) 10 in, Gel Coat Resin Finish, White, Includes Vapor Proof Light, Agency Compliance ANSI Z9.5-2012,ASTM E84-2001, ASHRAE 110-1995, CAN/CSA C22.2, ISO 9001:2008, NFPA 45-2000, OSHA Federal Register 29 CFR Part 1910, SEFA 1-2003, UL 3101, For Use With Hot Plates, Portable Equipment, Water Baths
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.