Zoro Homepage

Ductless Fume Hood, 30 in 36 in H

  • Mfr # 93025

  • Zoro # G4216423


product price: $4,698.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Includes
Carbon Filter, Exhaust Blower, Vapor Proof Light, Vertical Sash and Controls
Overall Width
30 in
Voltage
115V AC
For Use With
Fumes, Odors, and Non-Hazardous Chemical Vapors
Overall Depth
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93025
Zoro #
G4216423
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
30 in
Overall Depth
23 in
Inside Length
21 in
Inside Width
24 in
Length
23"
Opening Size
24 in
Overall Length
23 in
Width
30 in
Inside Height
18 in
Height
36 in
Overall Height
36 in
Depth
23 in
Interior Height
18 in
Sash Opening Height
20 in
Adjustable Height
Adjustable
Opening Height
20 in
Interior Depth
24 in
Interior Width
24 in

Details

Item
Ductless Fume Hood
Includes
Carbon Filter, Exhaust Blower, Vapor Proof Light, Vertical Sash and Controls
Voltage
115V AC
For Use With
Fumes, Odors, and Non-Hazardous Chemical Vapors
Number of Filters Required
1
Compliance
ASHRAE 110-1995, SEFA 1-2003
Filter Type
Carbon
Material
Fiberglass
Series
Clean Aire II
Standards
ASHRAE 110-1995, SEFA 1-2003
Sash Movement Direction
Vertical
Includes Blower
Yes
Housing Material
Fiberglass
Blower Required
Blower Required
Blower Type
Standard
Includes Work Surface
No
Includes Base
No
Assembly
Fully Assembled
Product Type
Ductless Fume Hood

Description

Ductless Fume Hood, Filter Type Carbon, Overall Height 36 in, Overall Width 30 in, Overall Length 23 in, Inside Height 18 in, Inside Length 21 in, Inside Width 24 in, Opening Size 24 in, Voltage 115V AC, Number of Filters Required 1, Fiberglass, Compliance ASHRAE 110-1995, SEFA 1-2003, Width 30 in, Depth 23 in, Height 36 in, For Use With Fumes, Odors, and Non-Hazardous Chemical Vapors, Series Clean Aire II

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.