Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hemco Portable Ductless Fume Hood, 47" W x 48" 90405

Portable Ductless Fume Hood, 47" W x 48" (Discontinued)

  • Mfr # 90405
  • Zoro # G4021096
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90405
Zoro #
G4021096
UPC #
-
Country of Origin
Unknown

Dimensions

Width
47 in
Overall Height
48 in
Overall Width
47 in
Height
48 in
Depth
29 in
Inside Width
39 in
Inside Height
38 in
Opening Size
26 in

Details

For Use With
Fumes, Odors, and Non-Hazardous Chemical Vapors
Voltage
115
Item
Portable Ductless Fume Hood
Includes
Filter Change Light
Filter Type
Carbon
Number of Filters Required
2

Description

Portable Ductless Fume Hood, Filter Type Carbon, Overall Height 48 in, Overall Width 47 in, Inside Height 38 in, Inside Width 39 in, Opening Size 26 in, Voltage 115, Number of Filters Required 2, Width 47 in, Depth 29 in, Height 48 in, For Use With Fumes, Odors, and Non-Hazardous Chemical Vapors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.