Zoro Homepage

Filter Pack for 6864/6865, PK2

  • Mfr # 52004

  • Zoro # G4060147


product price: $530.99
/pk 2, $265.50/ea
Free Shipping & Returns

Key Features

Material
Water Hyacinth & stoneware
For Use With
Work Station
Height
6
Length
7.75
Width
9.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52004
Zoro #
G4060147
UPC #
-
Country of Origin
United States

Dimensions

Height
6
Length
7.75
Width
9.75

Details

Item
Filter
Material
Water Hyacinth & stoneware
For Use With
Work Station
Filter Type
Carbon
Product Type
Filter
Compatible Product Type
Workstation
Compatible with Manufacturer Model Number
64010

Description

Filter, For Use With Work Station, Includes Not Applicable, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.