Zoro Homepage

Filtered Workstation, 12 in W, 18" L, 14 1/2 in H

  • Mfr # 54010

  • Zoro # G405651538


product price: $2,478.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
For Use With
General Chemistry
Height
14 1/2 in
Length
18"
Voltage
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54010
Zoro #
G405651538
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
14 1/2 in
Length
18"
Overall Width
12 in
Inside Height
13 in
Depth
18 in
Overall Height
14 1/2 in
Inside Width
11 in
Cord Length
6 ft
Interior Width
11 in
Overall Depth
18 in
Interior Depth
11 in
Interior Height
13 in

Details

For Use With
General Chemistry
Voltage
115/230V AC
Item
Filtered Workstation
Series
MicroFlow I
Material
Fiberglass
Filter Type
Carbon
Number of Filters Required
1 + Prefilter
Frequency
50/60 Hz
Industry Application
Education
Product Type
Ductless Workstation
Work Surface Required
Work Surface Required
Includes Work Surface
Yes
Includes Pre-Filter
No
Housing Material
Fiberglass

Description

Filtered Workstation, Filter Type Carbon, Overall Height 14 1/2 in, Overall Width 12 in, Inside Height 13 in, Inside Width 11 in, Voltage 115/230V AC, Number of Filters Required 1 + Prefilter, Fiberglass, Width 12 in, Depth 18 in, Height 14 1/2 in, For Use With General Chemistry, Series MicroFlow I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.