Zoro Homepage

Filtered Workstation, 18 in W, 24" L, 20 in H

  • Mfr # 64010

  • Zoro # G307196878


product price: $3,419.99
/ea
Free Shipping & Returns

Key Features

Width
18 in
For Use With
General Chemistry
Height
20 in
Length
24"
Voltage
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64010
Zoro #
G307196878
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Height
20 in
Length
24"
Overall Width
18 in
Cord Length
6 ft
Overall Height
20 in
Depth
24 in
Inside Height
17 in
Inside Width
17 in
Interior Depth
17 in
Interior Height
17 in
Overall Depth
24 in
Interior Width
17 in

Description

Filtered Workstation, Filter Type Carbon, Overall Height 20 in, Overall Width 18 in, Inside Height 17 in, Inside Width 17 in, Voltage 115/230V AC, Number of Filters Required 1 + Prefilter, Fiberglass, Width 18 in, Depth 24 in, Height 20 in, For Use With General Chemistry, Series MicroFlow II

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.