Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fume Hood Base Cabinet, 48in W

  • Mfr # 54811

  • Zoro # G3337367


product price: $3,201.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 in
Color
White
Overall Width
4 ft
For Use With
48 in Fume Hoods, Laboratory Furniture, Metal Casework
Height
35 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54811
Zoro #
G3337367
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 in
Overall Width
4 ft
Height
35 1/4 in
Width
48 in
Depth
22 in
Overall Depth
22 in
Material Thickness
18 ga
Adjustable Height - Maximum
36 in

Details

Item
Base Cabinet
Color
White
For Use With
48 in Fume Hoods, Laboratory Furniture, Metal Casework
Load Capacity
2,000 lb
Material
Steel
Gauge
18 ga
Standards
SEFA 8
Assembly
Assembled
Number of Doors
2
Number of Shelves
1
Door Type
Manual
Includes
Adjustable Shelf, Leveling Feet, Removable Back
Number of Drawers
0
Product Type
Base Cabinet
ADA Compliant
Not ADA Compliant
Mobility
Stationary
Compatible Product Type
Fume Hoods

Description

Base Cabinet, Height 35 1/4 in, Width 48 in, Depth 22 in, Color White, Assembled Assembly, Load Capacity 2,000 lb, Door Type Manual, Material Steel, Gauge 18 ga, Number of Shelves 1, Number of Doors 2, Number of Drawers 0, Standards SEFA 8, For Use With 48 in Fume Hoods, Laboratory Furniture, Metal Casework, Includes Adjustable Shelf, Leveling Feet, Removable Back

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.