Zoro Homepage
This item is Discontinued.
Hemco Fume Hood, Ducted, 36"W, 23"H, Silver Beige 90322

Fume Hood, Ducted, 36"W, 23"H, Silver Beige (Discontinued)

  • Mfr # 90322
  • Zoro # G2056332
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90322
Zoro #
G2056332
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 in
Overall Width
36 in
Height
23 in
Width
36 in
Depth
23 in
Length
23 in
Cord Length
6 ft
Overall Depth
23 in
Interior Depth
27 in
Interior Height
20 in
Interior Width
21 in

Details

Number of Speeds
0
Item
Fume Hood
Voltage
115V AC
Type
Ducted
Hz
60
Color
Silver
Series
Universal
For Use With
Instructional Laboratories
Mount
Benchtop
Includes
Exhaust Blower, Vapor Proof Light
Air Flow
209 cfm
Finish
Unfinished
Agency Compliance
ASHRAE 110-1995, ISO 9001:2008, NFPA 45-2000, OSHA Federal Register 29 CFR Part 1910, SEFA 1-2003
Assembly
Fully Assembled
Standards
ASHRAE 110-1995, ISO 9001:2008, NFPA 45-2000, OSHA Federal Register 29 CFR Part 1910, SEFA 1-2003
Housing Material
Fiberglass
Includes Base
No
Blower Type
Standard
Includes Blower
Yes
Industry Application
Universal
Includes Work Surface
No
Includes Casters
Yes
Frequency
60 Hz
Product Type
Universal Fume Hood
Housing Finish
Unfinished
Lighting Type
Incandescent

Description

Fume Hood, Overall Height 36 in, Overall Width 36 in, Voltage 115V AC, Width 36 in, Depth 23 in, Height 23 in, For Use With Instructional Laboratories, Series Universal, Type Ducted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.