Zoro Homepage

Fume Hood, Explosion Proof, 72" W, 48" H

  • Mfr # 35663

  • Zoro # G2056000


product price: $13,490.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Includes
Explosion Proof Vapor Tight Light Fixture
Overall Width
6 ft
Voltage
115/230V AC
Color
White
For Use With
Instructional Laboratories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35663
Zoro #
G2056000
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
6 ft
Overall Depth
30 in
Width
72 in
Length
30 in
Depth
30 in
Height
48 in
Cord Length
6 ft
Overall Height
6 7/8 ft
Interior Width
24 in
Outlet Outside Diameter
12 in
Sash Opening Height
28 in
Interior Height
32 in
Interior Depth
5 1/8 ft

Description

Fume Hood, Explosion Proof, Benchtop Mount, Number of Speeds 0, Air Flow By-Pass, Voltage 115/230V AC, 50/60 Hz, Height 48 in, Width 72 in, Depth 30 in, Length 30 in, Unfinished Finish, White, Includes Explosion Proof Vapor Tight Light Fixture, Cord Length 6 ft, Series UniFlow LE AireStream, Agency Compliance ASHRAE 110-1995, ISO 9001:2008, NFPA 45-2000, OSHA Federal Register 29 CFR Part 1910, SEFA 1-2003, For Use With Instructional Laboratories

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.