Zoro Homepage

Fume Hood, Island Canopy, 36"W, 18"H, Silver

  • Mfr # 23130

  • Zoro # G2055720


product price: $5,491.99
/ea
Free Shipping & Returns

Key Features

Includes
Vapor Proof Light
Overall Width
36 in
Voltage
115V AC
Color
Silver
For Use With
Hot Plates, Portable Equipment, Water Baths
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23130
Zoro #
G2055720
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
24 in
Depth
30 in
Height
18 in
Length
18 in
Width
36 in
Overall Height
18 in
Outlet Outside Diameter
6 in

Details

Item
Fume Hood
Includes
Vapor Proof Light
Voltage
115V AC
Color
Silver
For Use With
Hot Plates, Portable Equipment, Water Baths
Series
HEMCO
Type
Island Canopy
Agency Compliance
ASHRAE 110-1995, ISO 9001:2008, NFPA 45-2000, OSHA Federal Register 29 CFR Part 1910, SEFA 1-2003
Air Flow
600 CFM
Number of Speeds
0
Finish
Chrome plated
Mount
wall
Standards
ASHRAE 110-1995, ISO 9001:2008, NFPA 45-2000, OSHA Federal Register 29 CFR Part 1910, SEFA 1-2003
Housing Finish
Chrome Plated
Lighting Type
Vapor Proof
Product Type
Canopy Hood
Includes Blower
No
Blower Required
Blower Required
Housing Material
Stainless Steel
Work Surface Required
Work Surface Required
Current
15 A
Base Required
Base/Stand Not Required

Description

Fume Hood, Island Canopy, Wall Mount, Number of Speeds 0, Air Flow 600 CFM, Voltage 115V AC, Height 18 in, Width 36 in, Depth 30 in, Length 18 in, Chrome Plated Finish, Silver, Includes Vapor Proof Light, Series HEMCO, Agency Compliance ASHRAE 110-1995, ISO 9001:2008, NFPA 45-2000, OSHA Federal Register 29 CFR Part 1910, SEFA 1-2003, For Use With Hot Plates, Portable Equipment, Water Baths

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.