Zoro Homepage

Fume Hood, Island Canopy, 96"W, 18"H, Silver

  • Mfr # 23180

  • Zoro # G2055711


product price: $11,713.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Includes
Vapor Proof Light
Overall Width
8 ft
Voltage
115V AC
Color
Silver
For Use With
Hot Plates, Portable Equipment, Water Baths
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23180
Zoro #
G2055711
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
8 ft
Overall Depth
30 in
Length
18 in
Depth
30 in
Height
18 in
Width
96 in
Overall Height
18 in
Outlet Outside Diameter
10 in

Details

Item
Fume Hood
Includes
Vapor Proof Light
Voltage
115V AC
Color
Silver
For Use With
Hot Plates, Portable Equipment, Water Baths
Type
Island Canopy
Finish
Chrome plated
Mount
wall
Agency Compliance
ASHRAE 110-1995, ISO 9001:2008, NFPA 45-2000, OSHA Federal Register 29 CFR Part 1910, SEFA 1-2003
Number of Speeds
0
Series
HEMCO
Air Flow
2000 CFM
Standards
ASHRAE 110-1995, ISO 9001:2008, NFPA 45-2000, OSHA Federal Register 29 CFR Part 1910, SEFA 1-2003
Current
15 A
Base Required
Base/Stand Not Required
Lighting Type
Vapor Proof
Includes Blower
No
Work Surface Required
Work Surface Required
Blower Required
Blower Required
Housing Finish
Chrome Plated
Housing Material
Stainless Steel
Product Type
Canopy Hood

Description

Fume Hood, Island Canopy, Wall Mount, Number of Speeds 0, Air Flow 2000 CFM, Voltage 115V AC, Height 18 in, Width 96 in, Depth 30 in, Length 18 in, Chrome Plated Finish, Silver, Includes Vapor Proof Light, Series HEMCO, Agency Compliance ASHRAE 110-1995, ISO 9001:2008, NFPA 45-2000, OSHA Federal Register 29 CFR Part 1910, SEFA 1-2003, For Use With Hot Plates, Portable Equipment, Water Baths

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.