Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Hemco Fume Hood, Vapor Proof, 36" W, 23" H, 115V 90321

Fume Hood, Vapor Proof, 36" W, 23" H, 115V (Discontinued)

  • Mfr # 90321
  • Zoro # G2056238
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90321
Zoro #
G2056238
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 in
Overall Width
36 in
Height
23 in
Width
36 in
Depth
23 in
Length
23 in
Cord Length
8 ft
Overall Depth
23 in
Interior Height
20 in
Interior Depth
27 in
Interior Width
21 in

Details

Item
Fume Hood
Number of Speeds
0
Type
Vapor Proof
Voltage
115V AC
Hz
60
Color
Silver
Series
Universal
For Use With
Instructional Laboratories
Mount
Benchtop
Agency Compliance
ASHRAE 110-1995, ISO 9001:2008, NFPA 45-2000, OSHA Federal Register 29 CFR Part 1910, SEFA 1-2003
Air Flow
209 cfm
Finish
Unfinished
Includes
(3) 8 ft Wire Cords
Assembly
Fully Assembled
Standards
CSA, UL
Product Type
Universal Fume Hood
Housing Finish
Unfinished
Includes Base
No
Includes Work Surface
No
Housing Material
Fiberglass
Lighting Type
Incandescent
Industry Application
Universal
Frequency
60 Hz

Description

Fume Hood, Overall Height 36 in, Overall Width 36 in, Voltage 115V AC, Width 36 in, Depth 23 in, Height 23 in, For Use With Instructional Laboratories, Series Universal, Type Vapor Proof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.