Fume Hood, Vapor Proof, 96" W, 48" H, 115V

  • Mfr # 35861

  • Zoro # G2056098


product price: $17,299.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Includes
Vapor Proof LED Light Fixture and Control Switch
Overall Width
8 ft
Voltage
115V AC
Color
White
For Use With
Instructional Laboratories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35861
Zoro #
G2056098
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
8 ft
Overall Depth
30 in
Length
30 in
Depth
30 in
Cord Length
6 ft
Height
48 in
Width
96 in
Overall Height
6 7/8 ft
Sash Opening Height
28 in
Interior Width
24 in
Interior Height
32 in
Interior Depth
7 1/8 ft
Outlet Outside Diameter
10 in

Details

Item
Fume Hood
Includes
Vapor Proof LED Light Fixture and Control Switch
Voltage
115V AC
Color
White
For Use With
Instructional Laboratories
Type
Vapor Proof
Hz
60
Finish
Unfinished
Series
UniFlow LE AireStream
Mount
Benchtop
Number of Speeds
0
Air Flow
By-Pass
Agency Compliance
ASHRAE 110-1995, ISO 9001:2008, NFPA 45-2000, OSHA Federal Register 29 CFR Part 1910, SEFA 1-2003
Standards
UL 1805
Includes Work Surface
No
Product Type
Laboratory Hood
Includes Base
No
Face Velocity with Sash Fully Open
50 fpm
Lighting Type
LED
Frequency
60 Hz
Blower Required
Blower Required
Sash Movement Direction
Vertical
Industry Application
Education, Laboratories, Pharmaceutical
Housing Material
Fiberglass
Includes Air Flow Monitor
No
Housing Finish
Unfinished
Includes Blower
No

Description

Fume Hood, Vapor Proof, Benchtop Mount, Number of Speeds 0, Air Flow By-Pass, Voltage 115V AC, 60 Hz, Height 48 in, Width 96 in, Depth 30 in, Length 30 in, Unfinished Finish, White, Includes Vapor Proof LED Light Fixture and Control Switch, Cord Length 6 ft, Series UniFlow LE AireStream, Agency Compliance ASHRAE 110-1995, ISO 9001:2008, NFPA 45-2000, OSHA Federal Register 29 CFR Part 1910, SEFA 1-2003, For Use With Instructional Laboratories

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.