Zoro Homepage

Fume Hood, Wall Canopy, 36" W, 18" H, Silver

  • Mfr # 13130

  • Zoro # G2055991


product price: $5,461.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Includes
Vapor Proof Light
Overall Width
36 in
Voltage
115V AC
Color
Silver
For Use With
Hot Plates, Portable Equipment, Water Baths
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13130
Zoro #
G2055991
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
30 in
Width
36 in
Length
18 in
Height
18 in
Depth
30 in
Overall Height
18 in
Outlet Outside Diameter
6 in

Details

Item
Fume Hood
Includes
Vapor Proof Light
Voltage
115V AC
Color
Silver
For Use With
Hot Plates, Portable Equipment, Water Baths
Finish
Chrome plated
Series
HEMCO
Number of Speeds
0
Air Flow
750 CFM
Type
Wall Canopy
Agency Compliance
ASHRAE 110-1995, ISO 9001:2008, NFPA 45-2000, OSHA Federal Register 29 CFR Part 1910, SEFA 1-2003
Mount
wall
Standards
ASHRAE 110-1995, ISO 9001:2008, NFPA 45-2000, OSHA Federal Register 29 CFR Part 1910, SEFA 1-2003
Lighting Type
Vapor Proof
Housing Material
Stainless Steel
Housing Finish
Chrome Plated
Product Type
Canopy Hood
Base Required
Base/Stand Not Required
Current
15 A

Description

Fume Hood, Wall Canopy, Wall Mount, Number of Speeds 0, Air Flow 750 CFM, Voltage 115V AC, Height 18 in, Width 36 in, Depth 30 in, Length 18 in, Chrome Plated Finish, Silver, Includes Vapor Proof Light, Series HEMCO, Agency Compliance ASHRAE 110-1995, ISO 9001:2008, NFPA 45-2000, OSHA Federal Register 29 CFR Part 1910, SEFA 1-2003, For Use With Hot Plates, Portable Equipment, Water Baths

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.