Zoro Homepage
This item is Discontinued.
Hemco Lab Sink Cabinet, 2 Door, 36in W 71812

Lab Sink Cabinet, 2 Door, 36in W (Discontinued)

  • Mfr # 71812
  • Zoro # G3775138
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71812
Zoro #
G3775138
UPC #
-
Country of Origin
United States

Dimensions

Height
35 1/4 in
Width
36 in
Depth
22 in

Details

Item
Lab Sink Cabinet
Type
2 Door
Color
Silver Gray
For Use With
Fume Hoods, Laboratory Furniture, Metal Casework
Load Capacity
1500 lb
Material
Steel
Gauge
18
Number of Shelves
1 Adjustable
Includes
Adjustable Shelf, Levelers, and No Back
Number of Doors
2
Assembly
Welded
Standards
SEFA 8 M-2007
Door Type
Standard

Description

Lab Sink Cabinet, 2 Door, Height 35 1/4 in, Width 36 in, Depth 22 in, Color Silver Gray, Welded Assembly, Load Capacity 1500 lb, Door Type Standard, Material Steel, Gauge 18, Number of Shelves 1, Number of Doors 2, Standards SEFA 8 M-2007, For Use With Fume Hoods, Laboratory Furniture, Metal Casework, Includes Adjustable Shelf, Levelers, and No Back

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.