Zoro Homepage
This item is Discontinued.
Hemco Lab Wall Cabinet, 1Door, 24in W 72172

Lab Wall Cabinet, 1Door, 24in W (Discontinued)

  • Mfr # 72172
  • Zoro # G2454746
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72172
Zoro #
G2454746
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Depth
12 in
Height
30 in
Overall Width
24 in
Overall Height
30 in
Material Thickness
18 ga
Overall Depth
12 in
Adjustable Height - Maximum
30 in

Description

Wall Cabinet, 1 Door, Height 30 in, Width 24 in, Depth 12 in, Color Silver, Assembled Assembly, Load Capacity 600 lb, Door Type Manual, Material Steel, Gauge 18 ga, Number of Shelves 2, Number of Doors 1, Number of Drawers 0, Standards SEFA 8, For Use With Fume Hoods, Laboratory Furniture, Metal Casework, Includes (2) Adjustable Shelves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.