Zoro Homepage
This item is Discontinued.
Hemco LE Ducted Fume Hood w/Expl Light, 48 In. 35413

LE Ducted Fume Hood w/Expl Light, 48 In. (Discontinued)

  • Mfr # 35413
  • Zoro # G3370565
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35413
Zoro #
G3370565
UPC #
-
Country of Origin
United States

Dimensions

Height
48 in
Width
48 in
Depth
30 in
Diameter
10 in
Opening Size
28"
Inside Width
37"
Inside Height
44"

Details

Item
LE Ducted Fume Hood
Type
Explosion Proof
Voltage
115
Hz
60
Color
Silver Beige
Air Flow
385 cfm @ 0.06 in SP
Finish
Gel Coat Resin
Comes With
Explosion Proof Light
Includes
Explosion Proof Light
Phase
single
Agency Compliance
ISO 9001:2008, ASHRAE 110-1995, SEFA 1-2003, OSHA Federal Register 29 CFR Part 1910, NFPA 45-2000, ANSI Z9.5-2012,ASTM E84-2001, UL 3101, CAN/CSA C22.2
Mount
Benchtop

Description

LE Ducted Fume Hood, Explosion Proof, Benchtop Mount, Air Flow 385 cfm @ 0.06 in SP, Voltage 115, 60 Hz, Single Phase, Height 48 in, Width 48 in, Depth 30 in, Diameter 10 in, Gel Coat Resin Finish, Silver Beige, Includes Explosion Proof Light, Agency Compliance ISO 9001:2008, ASHRAE 110-1995, SEFA 1-2003, OSHA Federal Register 29 CFR Part 1910, NFPA 45-2000, ANSI Z9.5-2012,ASTM E84-2001, UL 3101, CAN/CSA C22.2, Comes With Explosion Proof Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.