Zoro Homepage

Rear Filler Panel, 7in

  • Mfr # 74112

  • Zoro # G2454789


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Color
White
For Use With
Fume Hoods, Laboratory Furniture, Metal Casework
Overall Depth
30 in
Width
7 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74112
Zoro #
G2454789
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
30 in
Width
7 in
Depth
1 in
Height
35 1/4 in
Overall Height
35 in
Overall Width - Maximum
7 in
Adjustable Height - Maximum
35 in

Details

Item
Rear Filler Panel
Color
White
For Use With
Fume Hoods, Laboratory Furniture, Metal Casework
Material
Steel
Standards
SEFA 8
Gauge
18 ga
Assembly
Assembled
Product Type
Rear Filler Panel

Description

Rear Filler Panel, Height 35 1/4 in, Width 7 in, Depth 1 in, Color White, Material Steel, Assembly Assembled, Standards SEFA 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.