Zoro Homepage
This item is Discontinued.
Hemco SE Ducted Fume Hood w/Expl Light, 96 In. 45813

SE Ducted Fume Hood w/Expl Light, 96 In. (Discontinued)

  • Mfr # 45813
  • Zoro # G3370300
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45813
Zoro #
G3370300
UPC #
-
Country of Origin
United States

Dimensions

Height
59 in
Width
96 in
Depth
30 in
Diameter
(2) 10 in
Opening Size
30"
Inside Height
52"
Inside Width
86"

Details

Item
SE Ducted Fume Hood
Type
Explosion Proof
Voltage
115
Hz
60
Color
Silver Beige
Air Flow
800 cfm @ 0.16 in SP
Phase
single
Mount
Benchtop
Includes
Explosion Proof Light
Agency Compliance
ISO 9001:2008, ASHRAE 110-1995, SEFA 1-2003, OSHA Federal Register 29 CFR Part 1910, NFPA 45-2000, ANSI Z9.5-2012,ASTM E84-2001, UL 3101, CAN/CSA C22.2
Comes With
Explosion Proof Light
Finish
Gel Coat Resin

Description

SE Ducted Fume Hood, Explosion Proof, Benchtop Mount, Air Flow 800 cfm @ 0.16 in SP, Voltage 115, 60 Hz, Single Phase, Height 59 in, Width 96 in, Depth 30 in, Diameter (2) 10 in, Gel Coat Resin Finish, Silver Beige, Includes Explosion Proof Light, Agency Compliance ISO 9001:2008, ASHRAE 110-1995, SEFA 1-2003, OSHA Federal Register 29 CFR Part 1910, NFPA 45-2000, ANSI Z9.5-2012,ASTM E84-2001, UL 3101, CAN/CSA C22.2, Comes With Explosion Proof Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.