Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Surface, Phenolic Type, 1"H, 24"L, 36"W

  • Mfr # 13618

  • Zoro # G2056262


product price: $1,607.99
/ea
Free Shipping & Returns

Key Features

Type
Phenolic
Overall Width
36 in
Overall Length
24 in
Height
1 in
For Use With
CE Series Fume Hoods
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13618
Zoro #
G2056262
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Length
24 in
Height
1 in
Width
36 in
Length
24 in
Thickness
1 in

Details

Item
Work Surface
Type
Phenolic
For Use With
CE Series Fume Hoods
Product Type
Fume Hood Work Surface
Compatible Product Type
Fume Hoods

Description

Work Surface, Phenolic, Height 1 in, Length 24 in, Width 36 in, For Use With CE Series Fume Hoods

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.