Work Surface, Phenolic Type, 1"H, 24"L, 48"W
- Mfr # 14818
- Zoro # G2056168
product price:Â
$
2,035.99
/ea
Key Features
Type
Phenolic
Overall Width
4 ft
Overall Length
24 in
For Use With
CE Series Fume Hoods
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14818
- Zoro #
- G2056168
- UPC #
- -
- Country of Origin
- United States
- Item
- Work Surface
- Type
- Phenolic
- For Use With
- CE Series Fume Hoods
- Product Type
- Fume Hood Work Surface
- Compatible Product Type
- Fume Hoods
Dimensions
- Overall Width
- 4 ft
- Overall Length
- 24 in
- Height
- 1 in
- Width
- 48 in
- Length
- 24 in
- Thickness
- 1 in
- Wire Rope Length
- 24 in
Description
Work Surface, Phenolic, Height 1 in, Length 24 in, Width 48 in, For Use With CE Series Fume Hoods
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.