Shop HEMISPHERES
See all product information
Create Account
Boardroom Series World Laminated Wall Map, 38in x 61in
- Mfr # HM03
- Zoro # G3917380
product price:Â
$
27.19
/ea
Key Features
Color
Multi
Material
Laminated Paper
Recommended Grade
Grade K+
Includes
1 Map
Recommended Age
5+ Years
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HM03
- Zoro #
- G3917380
- UPC #
- 859654003086
- Country of Origin
- China
- Color
- Multi
- Material
- Laminated Paper
- Recommended Grade
- Grade K+
- Includes
- 1 Map
- Recommended Age
- 5+ Years
Description
This laminated map of the World has a nice antique look and measures 38" x 61" and comes in a sturdy box. All countries and capitals are labeled.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.