
10-inch Sharpening Steel
Mfr # 1012372
Zoro # G122729923
product price: $46.49
/eaKey Features
Overall Depth
3.5 in
Overall Length
16 in
Overall Width
3.5 in
Color
Steel
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1012372
Zoro #
G122729923
UPC #
035886081959
Country of Origin
Germany
Dimensions
Overall Depth
3.5 in
Overall Length
16 in
Overall Width
3.5 in
Details
Color
Steel
Material
Steel
Description
Even the best knife will lose its initial sharpness during the course of time. Using a sharpening steel each time you use your knives will keep the edge aligned, resulting in a sharper, safer knife. 10''. Keeps blade honed between sharpenings.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.