Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11.5-inch x 16.5-inch Cutting Board

  • Mfr # 1013501

  • Zoro # G922729864


product price: $36.99
/ea

Key Features

Width
16.5 in
Material
polypropylene
Length
11.5 in
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1013501
Zoro #
G922729864
UPC #
035886408268
Country of Origin
Taiwan, Province of China

Dimensions

Width
16.5 in
Length
11.5 in
Depth
1 in

Details

Color
White
Material
polypropylene

Description

As the modern kitchen specialist, Henckels International makes premium products that enhance the lives of professional and home chefs worldwide. We have ample experience in what makes a cutting board work.The cutting boards are dishwasher safe for easy cleanup. Made of bacteria-free polypropylene and polyethylene. Silicone, non-slip feet keep board in place for safe cutting. Reversible - both sides can be used. Dishwasher safe. Made in Taiwan.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.