Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12-inch Stainless Steel Silicone Tongs

  • Mfr # 1013582

  • Zoro # G222729847


product price: $30.99
/ea

Key Features

Material
18/10 Stainless Steel
Overall Depth
3.5 in
Overall Length
15.7 in
Color
Stainless Steel
Overall Width
5.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1013582
Zoro #
G222729847
UPC #
035886307707
Country of Origin
China

Dimensions

Overall Depth
3.5 in
Overall Length
15.7 in
Overall Width
5.7 in

Details

Material
18/10 Stainless Steel
Color
Stainless Steel

Description

The J.A. Henckels International Stainless Steel Silicone Tongs combine the beauty of brushed 18/10 stainless steel with perfect, elegant functionality. Silicone is heat resistant to temperatures of 600F. Hanging loop for convenient storage. Perfect for gift giving or to upgrade existing tools. Dishwasher safe. Combines the beauty of brushed 18/10stainless steel with perfect, elegant functionality. Silicone is heat resistant to temperatures of 600F. Hanging loop for convenient storage. Perfect for gift giving or to upgrade existing tools. Dishwasher safe.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.