Zoro Homepage

24-pc Paring Knife Display Setand, Multi-Colored

  • Mfr # 1013413

  • Zoro # G822729940


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7.63 in
Color
Multi
Overall Width
3.25 in
Overall Depth
9.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1013413
Zoro #
G822729940
UPC #
035886278892
Country of Origin
China

Dimensions

Overall Length
7.63 in
Overall Width
3.25 in
Overall Depth
9.13 in

Details

Color
Multi

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.